Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 1/8Inx1/4In
Mfr # GAMS-24
Zoro # G1572051
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GAMS-24
- Zoro # G1572051
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 5/8 in |
Overall Length | 1 19/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Pipe Size | 1/4" |
Description
Male Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- B & K HVY DTY GRATE RND 8"" GRN (20)
- ORION 6 in W x 6 in L x 3 in H, Above or Below, Polyethylene (CS3 6X3)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAFS-64)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx3/8In (GAME-86)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- PARGRIP Panel Mount Adptr, PFA, Comp, 1/4In (GAMS-44-P)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- LEGEND VALVE 2" GALVANIZED COMP. COUPLING (303-108)
- Pargrip Tube Fittings