Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 1/4Inx3/8In
Mfr # GAFS-46
Zoro # G2502552
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAFS-46
- Zoro # G2502552
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 31/32 in |
Hex Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 3/8" |
Description
Female Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- ZURN Filter Screen (P6900-MV-7)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 FPT (102-433HC)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/8In (GSC-6)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 1/4In (GSCR-84)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2In (GAME-88)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61HD-6)
- Pargrip Tube Fittings