Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 1/4Inx1/2In
Mfr # GAMS-48
Zoro # G2239526
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAMS-48
- Zoro # G2239526
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 5/32 in |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/2" |
Description
Male Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010310)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In (GSCR-64)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In (GAMS-44)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/4In (GSC-12)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BL-S)
- Pargrip Tube Fittings