Shop All Compression Tube Fittings
Pargrip
Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In
Mfr # GAME-64
Zoro # G3232582
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAME-64
- Zoro # G3232582
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4" |
Description
Elbow, 90 Degrees, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size (403007)
- THOGUS Nylon Hose Barb Tee 3/8" (TT9666/N)
- ZURN Double Check Valve Assembly (2-950XLT2)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAMS-66)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAFS-68)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAFS-64)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- PROLINE 3/8 In. IPS & 1/2 In. CTS Brass Compression Repair Coupling (160-303NL)
- Pargrip Tube Fittings