Shop All Compression Tube Fittings
Pargrip
Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In
Mfr # GAME-1212
Zoro # G0333891
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAME-1212
- Zoro # G0333891
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 11/32 in |
Pipe Size | 3/4" |
For Tube Outside Diameter | 3/4 in |
Description
Elbow, 90 Degrees, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- SMITH-COOPER 5" x 2-1/2" Hex Bushing (4316000820)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 22 Anti (22PX-10-MH)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT4)
- Pargrip Compression Tube Fittings