Shop All Compression Tube Fittings
Pargrip
Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx1/8In
Mfr # GAME-42
Zoro # G2545706
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GAME-42
- Zoro # G2545706
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 3/32 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8" |
Description
Elbow, 90 Degrees, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- HYDROMAXX 1-1/4"x25Ft Black Flexible PVC Pipe (BF114025)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/4In (GSC-4)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- PARGRIP Reducing Elbow, 90, PFA, Comp, 1/2In x 1/4In (GECR-84)
- BRASSCRAFT 3/8 in. Compression x Compression Lead Free Brass Union (62-6X)
- Pargrip Tube Fittings