Shop All Compression Tube Fittings
Pargrip
Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx3/8In
Mfr # GAME-86
Zoro # G3368215
original price:
$75.09
21% off
new price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pargrip
- MFR # GAME-86
- Zoro # G3368215
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 3/32 in |
Pipe Size | 3/8" |
For Tube Outside Diameter | 1/2 in |
Description
Elbow, 90 Degrees, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK ANGLE VALVE 3/8""OD (PP61PCLF)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-WXFABCP)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- PARGRIP Strt Adapter, PFA, Comp, 1/4Inx1/2In (GAFS-48)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/4In (1022-0004)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- LEGEND VALVE 3/4" CPVC UNIONS (204-134)
- Pargrip Tube Fittings