Shop All Compression Tube Fittings
Pargrip
Cap, PFA, PTFE, ETFE, Comp, 1/4In
Mfr # GCAP-4
Zoro # G1702145
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pargrip
- MFR # GCAP-4
- Zoro # G1702145
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Tube Size Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Cap, Application Chemicals, Corrosive and Specialty Chemicals, Slurries, Fitting Connection Type Compression, Fitting Material PFA, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Series Pargrip, Standards FDA Approved, Compatible Tube Material Thermoplastic, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC4N-316)
- PFISTER Bathroom Parts, Stem Shw Cntm W/Bnt (910-3740)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx1/8In (GAME-42)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx3/8In (GAME-86)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAMS-46)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAMS-88)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68P-6-6)
- Pargrip Tube Fittings