Shop All Flaring & Swaging Tools
Parflare
Manual Flaring Tool, PTFE, HDPE, Flare
Mfr # MFT-12
Zoro # G3275203
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Fitting Connection Type Flare
- Basic Pipe Fitting Shape Flaring Tool
- Pipe Fitting Connection Type Flare
- Tube Fitting Material HDPE, PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parflare
- MFR # MFT-12
- Zoro # G3275203
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Tube Size | 3/4 in |
Compatible Tube Size | 3/4 in |
Details
Item | Manual Flaring Tool |
Flare Type | Single 45 Degree |
Fitting Connection Type | Flare |
Basic Pipe Fitting Shape | Flaring Tool |
Pipe Fitting Connection Type | Flare |
Tube Fitting Material | HDPE, PTFE |
Specific Fitting Shape | Flaring Tool |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Flaring Tool |
Product Type | Flaring Tool |
Body Material | Plastic |
Description
Manual Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/4 in, Flare Type Single 45 Degree, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- ZORO SELECT 5/8" Low Lead Brass Nut (700261-10)
- BANJO Flange, 3", Full Port , 4 7/16" O.D. (M300A)
- ANDERSON Green Leaf Nylon 1/8 in. D X 1/4 in. D Adapter (CBA1814BG1)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-08)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-06)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- IMPERIAL Air Flaring Tool (525-F)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- RIDGID 41162 Model 377 Precision Non-Ratcheting Flaring Tool (41162-RIDGID)
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- Parflare Plumbing Tools