Shop All Flaring & Swaging Tools
Parflare
Manual Flaring Tool, PTFE, HDPE, Flare
Mfr # MFT-08
Zoro # G0685973
original price:
$284.00
9% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Flaring Tool
- Specific Pipe Fitting Shape Flaring Tool
- Pipe Fitting Connection Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parflare
- MFR # MFT-08
- Zoro # G0685973
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Tube Size | 1/2 in |
Compatible Tube Size | 1/2 in |
Details
Item | Manual Flaring Tool |
Flare Type | Single 45 Degree |
Basic Pipe Fitting Shape | Flaring Tool |
Specific Pipe Fitting Shape | Flaring Tool |
Pipe Fitting Connection Type | Flare |
Specific Fitting Shape | Flaring Tool |
Tube Fitting Material | HDPE, PTFE |
Fitting Connection Type | Flare |
Basic Pipe Fitting Material | Plastic |
Product Type | Flaring Tool |
Body Material | Plastic |
Description
Manual Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 1/2 in, Flare Type Single 45 Degree, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Diaphragm (269-983)
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-06)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- PRIME-LINE Tube Flaring Tool for 3/16 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in. Single Pack (RP77237)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- S.U.R. & R. AUTO PARTS $HYDRAAssist Flaring Tool (1) (SRRHFT50)
- Parflare Flaring & Swaging Tools