Shop All Flaring & Swaging Tools
Parflare
Manual Flaring Tool, PTFE, HDPE, Flare
Mfr # MFT-04
Zoro # G0268651
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Flaring Tool
- Pipe Fitting Connection Type Flare
- Specific Pipe Fitting Shape Flaring Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parflare
- MFR # MFT-04
- Zoro # G0268651
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Tube Size | 1/4 in |
Compatible Tube Size | 1/4 in |
Details
Item | Manual Flaring Tool |
Flare Type | Single 45 Degree |
Basic Pipe Fitting Shape | Flaring Tool |
Pipe Fitting Connection Type | Flare |
Specific Pipe Fitting Shape | Flaring Tool |
Specific Fitting Shape | Flaring Tool |
Tube Fitting Material | HDPE, PTFE |
Fitting Connection Type | Flare |
Basic Pipe Fitting Material | Plastic |
Product Type | Flaring Tool |
Body Material | Plastic |
Description
Manual Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 1/4 in, Flare Type Single 45 Degree, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34BRS MHT Vac Breaker (108-904)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3/4" QC x 3/4" NPT Female (ZUSA-STF-QC-215)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-08)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-06)
- WESTWARD Swaging Tool Set, 3/16-5/8 In (3CYR8)
- MILWAUKEE TOOL 5/8" ProPEX Expansion Head (49-16-2405)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- RIDGID Flaring/Cutting Kit (345DL/150)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- Parflare Plumbing Tools