Shop All Workbench Accessories
Parent
Lower Bench Shelf, Footrest, 48 In.W
Mfr # 6027-4
Zoro # G7305480
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 12 in
- For Use With Industrial Workbenches
- Overall Width 48 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parent
- MFR # 6027-4
- Zoro # G7305480
- Country of Origin Unknown
- Category Workbench Accessories
Dimensions
Width | 48 in |
Depth | 12 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Details
Item | Lower Bench Shelf, Footrest |
For Use With | Industrial Workbenches |
Color | Gray |
Accessory Type | Lower Bench Shelf, Footrest |
Description
Lower Bench Shelf, Footrest, Color Gray, For Use With Industrial Workbenches, Overall Depth 12 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- Parent Workbench Components