Shop All Workbench Legs
This Product is Discontinued
Parent
Adjustable Bench Legs, For Workbenches (Discontinued)
Mfr # 8300-28 LEGS
Zoro # G4758047
This Product is Discontinued
Key Features
- Height 29 in to 33 in
- Depth 30 in
- Color Gray
- For Use With Industrial Workbenches
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parent
- MFR # 8300-28 LEGS
- Zoro # G4758047
- Country of Origin Unknown
- Category Workbench Legs
Dimensions
Height | 29 in to 33 in |
Depth | 30 in |
Details
Item | Adjustable Bench Legs |
Color | Gray |
For Use With | Industrial Workbenches |
Frame Color | Gray |
Description
Adjustable Bench Legs, Color Gray, For Use With Industrial Workbenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.