Shop All Disposable Gloves
Paramount
Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1 PK, Black
Mfr # L
Zoro # G402002302
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Palm Thickness 6 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paramount
- MFR # L
- Zoro # G402002302
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Series | Paramount100L |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Electrical Box Covers Must Be Closed, Landscape, 10PK (OS-DS-D-35-L-1193-10PK)
- KLEIN TOOLS Performance Thermal Socks, L (60508)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (A952)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XL, 1000 PK, Ice Blue (XL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XXL, 1000 PK, Ice Blue (XXL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1 PK, Black (L)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- Paramount Disposable Gloves