Shop All Disposable Gloves
Paramount
Paramount1000P, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Purple
Mfr # XXL
Zoro # G602002300
product price: $48.55
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount
- MFR # XXL
- Zoro # G602002300
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XXL |
Details
Item | Nitrile Disposable Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Paramount1000P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD N95 Respirator, Regular Size, PK 20 (53899)
- SIGNMISSION OSHA, Lockout Tagout Setup Maintenance Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1428)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- ACCUFORM SAFETY LABEL TRASH 3 X 7 MATERIAL LHSK508XVE (LHSK508XVE)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XXL, 1000 PK, Ice Blue (XXL)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1 PK, Black (L)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1 PK, Black (L)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green (48UM31)
- Paramount Gloves & Hand Protection