Shop All Disposable Gloves
Paramount
Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1 PK, Black
Mfr # XL
Zoro # G102002343
product price: $66.35
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Palm Thickness 6 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount
- MFR # XL
- Zoro # G102002343
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Series | Paramount1000L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XXL, 1000 PK, Ice Blue (XXL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, M, 1000 PK, Ice Blue (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XL, 1000 PK, Ice Blue (XL)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- Paramount Gloves & Hand Protection