Shop All Disposable Gloves
Paramount
Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 1000 PK, Turquoise
Mfr # L
Zoro # G402002371
product price: $48.15
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount
- MFR # L
- Zoro # G402002371
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Turquoise |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Case Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XXL, 1000 PK, Ice Blue (XXL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, M, 1000 PK, Ice Blue (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1 PK, Black (L)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- Paramount Disposable Gloves