Shop All Disposable Gloves
Paramount
Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, L, 1000 PK, Ice Blue
Mfr # L
Zoro # G602002317
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ice Blue
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paramount
- MFR # L
- Zoro # G602002317
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Ice Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Case Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- NEVS Caution Federal Law Prohibits Dispensing Without 3/8" x 1-1/2" (PAUX-14)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, M, 1000 PK, Ice Blue (M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XL, 1000 PK, Ice Blue (XL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XXL, 1000 PK, Ice Blue (XXL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1 PK, Black (L)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1 PK, Black (S)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- Paramount Gloves & Hand Protection