Shop All Snack Nuts
Paramount Farms
Wonderful Pistachios, Roasted and Salted, 1.25 oz Tube, 12PK
Mfr # PAR91345
Zoro # G103474378
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.25 oz
- Weight 1.274 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paramount Farms
- MFR # PAR91345
- Zoro # G103474378
- UPC # 818218399966
- Country of Origin United States
- Category Snack Nuts
Details
Capacity | 1.25 oz |
Weight | 1.274 lbs |
Description
Tear into a properly nutty, delicious snack. Low-calorie, low-fat and high-fiber nuts are a heart-healthy, all-natural cure for your hunger.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Drive Belt (134719300)
- HATCO Temperature Control Kit (R02.16.068)
- MERCER CUTLERY Turner, 5x3 (M18740)
- TABLECRAFT Measuring Spoon, 1/4 tsp., Stainless Steel (721A)
- PECAN NATION Cinnamon Pecans 4 oz Pouch (PNCN4.8)
- POWER SNACKS Power Snack Sweettrail 1 oz., PK150 (7220310)
- GOLDEN RECIPE Golden Recipe Deluxe Trail Mix 6.75 oz., PK8 (7601)
- FISHER Fisher Granulated Dry Roasted Unsalted Peanuts 5lbs (80518)
- BIGS Salted and Roasted Original Sunflower Seeds 5.35 oz Pegged (500915)
- PLANTERS Nuts (GEN001670)
- BAKERS SELECT BS Pine Nuts Raw 5lbs (9618096)
- Paramount Farms Snacks & Sweets