Shop All Chips, Pretzels and Popcorn
Paramount Farms
Wonderful Pistachios, In Shell Roasted & Salted, 8 PK
Mfr # 070146A25M
Zoro # G4495681
product price: $36.99
/pk 8, $4.62/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Dry Roasted & Salted
- Size 2.5 oz
- Snack Food Type Trail Mix, Nuts & Seeds
- Features Contains Nuts, Gluten Free, Sugar Free, Vegan
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount Farms
- MFR # 070146A25M
- Zoro # G4495681
- UPC # 014113913386
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2.5 oz |
Details
Flavor | Dry Roasted & Salted |
Snack Food Type | Trail Mix, Nuts & Seeds |
Item | Food,In Shell Pistachios,PK8 |
Features | Contains Nuts, Gluten Free, Sugar Free, Vegan |
Standards | Kosher Certified |
Packing Type | Pack |
Description
Food,In Shell Pistachios, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Blade Assembly Tp 3/16 (0653)
- TRUE Led Input Wire Assembly 50 (980644)
- DELFIELD Fan Blade 5 1/2", Cw (3517356-S)
- FRYMASTER Thermostat (8073515)
- PARAMOUNT FARMS 1.25oz. Wonderful Pistachio, Salt and Pepper, 12 PK (091842A25S)
- PARAMOUNT FARMS Wonderful Pistachios, In Shell Roasted & Salted, 12 PK (072142A25X)
- POPCORN INDIANA Himalayan Pink Salt 2.1 oz., PK6 (8435710008)
- WERTHERS ORIGINAL Caramel Popcorn 5.29 oz Bagged, 10PK (138290)
- HELLMANNS Hellmann's Ancho Sandwich Chipotle Sauce 1 gal., PK2 (84149031)
- STACYS CHIP, PITA, SMPLY NKD, STACYS PK (FRT49650)
- PRINGLES Pringles Cheddar Cheese Potato Crisp 5.5 oz., PK14 (3800013856)
- Paramount Farms Chips, Pretzels and Popcorn