Shop All Chips, Pretzels and Popcorn
Paramount Farms
1.25oz. Wonderful Pistachio, Salt and Pepper, 12 PK
Mfr # 091842A25S
Zoro # G5789500
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Salt & Pepper
- Size 1.25 oz
- Snack Food Type Trail Mix, Nuts & Seeds
- Features Contains Nuts, Gluten Free, Sugar Free, Vegan
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount Farms
- MFR # 091842A25S
- Zoro # G5789500
- UPC # 014113913324
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.25 oz |
Details
Flavor | Salt & Pepper |
Snack Food Type | Trail Mix, Nuts & Seeds |
Item | WonderfulPistachio,Slt/Pppr,1.25oz.,PK12 |
Features | Contains Nuts, Gluten Free, Sugar Free, Vegan |
Standards | Kosher Certified |
Packing Type | Pack |
Description
WonderfulPistachio,Slt/Pppr,1.25oz.,Package Quantity12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Honey Mustard Sauce 12 oz. Bottles, PK12 (1.00008)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Blueberry Cereal Bars, 16 PK (35745)
- T&S BRASS Hose - 44"- No Handle (B-0044-H2A)
- FRYMASTER Thermostat (8073515)
- PARAMOUNT FARMS Wonderful Pistachios, In Shell Roasted & Salted, 12 PK (072142A25X)
- BAY VALLEY Sliced Jalapeno Peppers 810-1028 Pepper Slices 1 gal. Container, PK4 (12730721170)
- COLORADO JACK POPCORN COLORAD 6OZ (25940.1)
- BUGLES Bugles Nacho Cheese 1.5 oz., PK36 (16000-11332)
- BLUES HOG Bbq Rub Swt&Svry 6.25Oz (CP90802)
- KNORR Knorr Rice Sides Chicken Flavor Rice 5.6 oz., PK12 (02266)
- JOLLY RANCHER Candy, Bag, Bulk, Jollyrancher (15680)
- Paramount Farms Chips, Pretzels and Popcorn