Shop All Cold Weather Caps, Hats & Liners
Paramount Apparel
Acrylic Knit Beanie Cap
Mfr # IK695 JXX
Zoro # G505443606
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Color Black
- Length 9
- Material Acrylic Knit
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paramount Apparel
- MFR # IK695 JXX
- Zoro # G505443606
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Width | 8 |
Length | 9 |
Height | 0.5 |
Details
Color | Black |
Material | Acrylic Knit |
Description
This economical, stylish cap is made from acrylic, which provides allthe warmth of wool without the itch. Tightly knit to keep its shape,wear after wear. Plenty of room to add your company logo. One sizefits every member on your crew. Specify color from drop down box above: black, forestgreen, heather gray or navy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Head Sign, C641RB (C641RB)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S DCT)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- PARAMOUNT APPAREL Acrylic Knit Beanie Cap (IK695 HX1)
- ECLIPSE TOOLS LED Beanie, Black (902-594)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- Paramount Apparel Cold Weather Caps, Hats & Liners