Shop All Circuit Breakers
Parallax Power Supply
Circuit Breaker, 30/15A, 2 Pole, 120V AC
Mfr # P2F-ITEQ3015
Zoro # G103785849
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Type Duplex Circuit Breaker
- Max. AIR Rating 10kA at 120V AC
- Width 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parallax Power Supply
- MFR # P2F-ITEQ3015
- Zoro # G103785849
- UPC # 783643156586
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 3.06 in |
Height | 2.5 in |
Details
Item | Circuit Breaker |
Amps | 30/15A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Duplex Circuit Breaker |
Max. AIR Rating | 10kA at 120V AC |
DC Voltage Rating | Not Rated |
Description
Features
- Siemens duplex circuit breaker type QT
- Class CTL Twin 30A/15A Requires one space HACR SWD Rated 120 VAC 10,000 AIC
- Power: 120VAC, 10,000 AIC & 30/15 Amp
- Pole: Twin Pole
- Dimension: 2.5 x 1 x 3.06"
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/20A, 2 Pole, 120V AC (P2F-ITEQ3020)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- Parallax Power Supply Circuit Breakers