Shop All Voltage Converters
Parallax Power Supply
45A Converter Replacement for 6300 Series Power Center
Mfr # P2F-6345RU
Zoro # G010932077
product price: $488.79
/ea
Free Shipping & Returns
$488.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/2 in
- Width 10 in
- Depth 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parallax Power Supply
- MFR # P2F-6345RU
- Zoro # G010932077
- UPC # 894714001923
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 7-1/2 in |
Width | 10 in |
Depth | 3.65 in |
Details
Item | Amp Converter/Charger |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120V AC (201223)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Parallax Power Supply Voltage Converters