Shop All Drill Presses
Paragon Pro
Manufacturing Solutions Drillrite Overhead Concrete Drill Press 350
Mfr # 785350
Zoro # G211901162
product price: $3,421.99
/ea
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Pro
- MFR # 785350
- Zoro # G211901162
- Country of Origin United States
- Category Drill Presses
Description
Keep you staff fresh throughout the day with the Paragon Pro Manufacturing Solutions Drillrite overhead concrete drill press 350. This manual crank lift uses a simple chain mechanism to elevate power drills sold separately to work on overhead projects up to 12' tall. One benefit from this device is that you eliminate the risk of injury from having staff climbing or balancing on ladders. It also comes with an integrated dust extraction system that connects to your vacuum sold separately to keep dust out staff's eyes and streamline cleanup. With superior target acquisition you'll be able to drill accurate perfectly straight holes every time.The drill press is easy to assemble and disassemble with no additional tools required. Break down the device during transport for easier storage. The 4 casters offer smooth maneuverability but the brake bar ensures that there is no unwanted movement when it is time to drill. The drill press also includes two additional bases for various needs. One is a flex base that is perfect for uneven floors like parking garages while the secondary flat base can be used for platforms. The all-steel construction will keep up with the rigorous demands of daily use. Add a layer of safety while reducing fatigue with this Paragon Pro Manufacturing Solutions Drillrite overhead concrete drill press 350.Overall Dimensions:Length: 24''Width: 24''Height: 104 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- ALLWAY Plastic Taping Knife 6" W (DS60)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed (354020)
- JPW INDUSTRIES 6In Cross Slide Drill Press Vise (11696)
- GRK FASTENERS ITW Teks 21500 Screw Lathe Drill Sharp Point; 8 x .5 (6909139)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed (54ZW28)
- Paragon Pro Power Drills