Shop All Patio Heaters
Paragon Outdoor
Outdoor Rise Flame Tower Heater, 92.5”, 42,000 BTU
Mfr # OH-R856BL
Zoro # G405274324
product price: $1,394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,394.99
Free 30-Day Returns
Key Features
- Gas Type Propane
- Height 92.5"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Outdoor
- MFR # OH-R856BL
- Zoro # G405274324
- UPC # 810010536457
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 92.5" |
Details
Item | Patio Heater |
Gas Type | Propane |
Finish | Silver Vein |
Material | Stainless Steel |
Description
The Paragon Outdoor RISE Flame Tower Heater is the paragon of the Paragon Outdoor patio heater collection. Standing at 92.5” The RISE eight foot heater is striking, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your RISE heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The RISE heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The RISE is the right choice for your outdoor space.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- ACME MIAMI Motor Kit, Comm, Refrig, Evap, 110V (700)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- ALL-FILTERS 18X18X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18181.11 6pk+)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- CROWN VERITY CV-2620-SS Stainless Steel Portable Propane Outdoor Patio Heater - 45000 BTU (255CV2620SS)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- INFORESIGHT CONSUMER PRODUCTS Solaira Infrared Heater 1.5KW 120V Gray (SALPHA15120G)
- Paragon Outdoor Gas Heaters & Accessories