Shop All Patio Heaters
Paragon Outdoor
Outdoor Illume Flame Tower Heater, 82.5”, 44,000 BTU
Mfr # OH-R744S
Zoro # G505274323
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Propane
- Heating Area 18.84 Sq Ft.
- Material Stainless Steel
- Features Remote Control
- Safety Features Tilt-Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Outdoor
- MFR # OH-R744S
- Zoro # G505274323
- UPC # 810010536495
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 82.5" |
Details
Item | Patio Heater |
Gas Type | Propane |
Finish | Stainless Steel |
Heating Area | 18.84 Sq Ft. |
Material | Stainless Steel |
Features | Remote Control |
Safety Features | Tilt-Switch |
Description
The Paragon Outdoor ILLUME Flame Tower Heater is the most versatile of the Paragon Outdoor patio heater collection. Standing at 82.5” The ILLUME seven foot heater is beautiful, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your ILLUME heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The remote control plus touch screen ignition and adjustable flame make the ILLUME heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The ILLUME is the right choice for your outdoor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, PVC (2024-1200-2025)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- LIVING ACCENTS Patio Heater Tabletop Ss (SRPT03S)
- DR INFRARED HEATER 1500W Greenhouse Patio Heater with Temperature Control and Digital Thermostat, Remote Control (DR-268)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- Paragon Outdoor Patio Heaters