Shop All Patio Heaters
Paragon Outdoor
Outdoor Glow Pendent Electric Heater, 36”, 1500W
Mfr # OH-E315B
Zoro # G905274329
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Heating Area 18.84 Sq Ft.
- Features Remote Control
- Safety Features Tilt-Switch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Outdoor
- MFR # OH-E315B
- Zoro # G905274329
- UPC # 810010536631
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 36" |
Details
Item | Patio Heater |
Finish | Powder Coated |
Heating Area | 18.84 Sq Ft. |
Features | Remote Control |
Safety Features | Tilt-Switch |
Material | Steel |
Color | Black |
Description
The Paragon Outdoor GLOW indoor / outdoor heaters is the most exciting advancement in electric heating in over twenty years. The GLOW combines all the sophistication and design of a modern, elegant floor lamp with the power and versatility of an electric heater. The GLOW features an incredible 1500 watts of heating power with three distinct heat settings suited to adapt to your environment. The GLOW has built-in touch-to-start technology and comes standard with an IR remote control that allows you to comfortably adjust your heat settings from anywhere in the room. The GLOW heater is constructed with aluminum and steel along with a sturdy weighted base to increase durability and stability..
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 150S-M-Md-Hd 172810 150 Head (150S-M-MD-)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- HEATMAXX 48,000 BTU Propane Patio Heater (SRPH33)
- GRANDOLDGARDEN F276133 Propane Cylinder Adapter Appliance Fitting (GR32809)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- Paragon Outdoor Heaters & Furnaces