Shop All Patio Heaters
Paragon Outdoor
Outdoor Elevate Flame Tower Heater, 92.5”, 42,000 BTU
Mfr # OH-M842BL
Zoro # G705274338
product price: $1,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Gas Type Propane
- Heating Area 18.84 Sq Ft.
- Safety Features Tilt-Switch
- Features Electronic Control
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Outdoor
- MFR # OH-M842BL
- Zoro # G705274338
- UPC # 810010536426
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 92.5" |
Details
Item | Patio Heater |
Gas Type | Propane |
Finish | Silver Vein |
Heating Area | 18.84 Sq Ft. |
Safety Features | Tilt-Switch |
Features | Electronic Control |
Material | Stainless Steel |
Description
The Paragon Outdoor ELEVATE Flame Tower Heater is the workhorse of the Paragon Outdoor patio heater collection. Standing at 92.5” The ELEVATE eight foot heater is striking, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your ELEVATE heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The ELEVATE heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The ELEVATE is the right choice for your outdoor space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN3)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- SUPCO Tee Fitting, SF9625 (SF9625)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Oscillating - Portable (HEA-1200MBLK)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- Paragon Outdoor Patio Heaters