Shop All Patio Heaters
Paragon Outdoor
Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU
Mfr # OH-M642B
Zoro # G005274335
product price: $1,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Gas Type Propane
- Heating Area 18.84 Sq Ft.
- Height 72.5"
- Material Stainless Steel
- Safety Features Tilt-Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Outdoor
- MFR # OH-M642B
- Zoro # G005274335
- UPC # 810010536389
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 72.5" |
Details
Item | Patio Heater |
Gas Type | Propane |
Finish | Hammered Bronze |
Heating Area | 18.84 Sq Ft. |
Material | Stainless Steel |
Safety Features | Tilt-Switch |
Features | Electronic Control |
Description
The Paragon Outdoor Boost Flame Tower Heater is the newest addition to the Paragon Outdoor patio heater collection. Standing at 72.5” The Boost six foot heater is compact, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your Boost heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The BOOST heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The BOOST is the right choice for your outdoor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 120 (6UDY9)
- KOCH FILTER Final Filter, MERV13, SH, 20"x20"x12" (110-732-005)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- AIR-CARE 20"x20"x1" Electrostatic Air Filter (ES20201)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- BLACK & DECKER Patio Electric Heater for Ceiling, Heater for Outside with Remote Control (BHOC05)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-22000HBR)
- Paragon Outdoor Gas Heaters & Accessories