Shop All Fan Parts
Paragon
Multi Circuit Defrost, Even HR
Mfr # A876-99
Zoro # G9915991
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- For Use With RM Series Program Module
- Fits Brand Paragon
- Includes Trippers
- Phase 1 and 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120-240V |
For Use With | RM Series Program Module |
Fits Brand | Paragon |
Item | Multi Circuit Defrost, Even HR |
Includes | Trippers |
Phase | 1 and 3 |
Description
Multi Circuit Defrost, Even HR, Fits Brand Paragon, Includes Trippers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Defrost Kit, w/3" Flex Duct (MFA128)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 R)
- BROAN Motor, Fan and Mounting Bracket Assembly (97012248)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- BROAN Grille with Springs (S97010319)
- DAYTON Magnetic Coil, IEC, 120VAC, 25-32A (6EAZ5)
- DAYTON GFCI Power Cord (VE2RDZ4GPCG)
- DAYTON Ignition Wire (2201585)
- DAYTON Replacement Flame Rod 9-1/4 In. L (50B914)
- DAYTON Replacement Motor Cover (6366499)
- DAYTON Bearing 7/8 In (991019)
- Paragon Fan Parts