Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security
Mfr # 83-DT5930
Zoro # G204044234
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Lock & Safe
- MFR # 83-DT5930
- Zoro # G204044234
- Country of Origin Unknown
- Category Depository & Drop Safes
Details
Item | Drop Slot Depository Safe |
Description
If you are considering a depository safe, look no further. We are pleased to Introduce the Double with Drop 7900 Digital Keypad Double Depository Safe by the Pentagon Lock and Safe Co. This depository drop safe is an excellent choice for convenience stores, restaurants, motels, churches or any type of business that uses cash transactions. The Double with Drop 7900 is made to fit under a counter or desk. It can be mounted to the floor to prevent removal of the safe. The drop door is large enough for depositing large envelopes. It is perfect for the home, office, or work place. The double depository safe offers 2 options to open, code or key.
Features- Digital entry eliminates the need for making multiple key copies
- Easy to operate and program
- Includes 2 separate safes for added security
- An easy access deposit slot makes it simple to leave deposits at the end of the day
- Larger and More Robust than the competition
- Opens with secret PIN code or included keys (2 FREE KEYS)
- 7900 Double Door Digital Depository Safe Cash Drop Safe Security
- Weight: 88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Joining Plate (10JP4205)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 40 5/8 in H x 37 in W, 3 Shelves, Gray (3-320SSB)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray (UC039K)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- PROTEX SAFE Protex Large Front Loading Depository Safe With Electronic Lock, 20 x 20 x 30, Gray (FD-3020)
- GLOBAL INDUSTRIAL Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige (493392)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- Paragon Lock & Safe Depository & Drop Safes