Shop All Floor & Wall Safes
Paragon Lock & Safe
Paragon Lock & Safe 83-DT5916 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure
Mfr # 83-DT5916
Zoro # G704012115
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon Lock & Safe
- MFR # 83-DT5916
- Zoro # G704012115
- Country of Origin Unknown
- Category Floor & Wall Safes
Description
If you are considering a new safe, look no further. We are pleased to Introduce the Quarter Master 7775 Safe by the Paragon Lock and Safe Co. Easily store and keep valuables safe at home or office with this digital safe; works with included key or your own customized digital code you program. For added security, we've made the hinges concealed so they're tamper-proof. It is perfect for the home, office, or work place.
Features- Digital entry eliminates the need for making multiple key copies
- Easy to operate and program
- Larger and More Robust than the competition
- Includes 1 Interior Shelf. Counting the bottom, that makes 2 unique compartments
- Opens with secret PIN code or included keys (2 FREE KEYS)
- Simple programmable Electronic Lock with buzzer and LED 3 to 8 numbers
- Runs on AA SIZE(1.5V) batteries (Included)
- 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX01)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5919 7803 ParaGuard Deluxe Electronic Digital Safe Home Security (83-DT5919)
- SENTRYSAFE Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key (SENSFW205GQC)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- Paragon Lock & Safe Floor & Wall Safes