Shop All Defrost Timers
Paragon
Defrost Timer Control
Mfr # 8025-00
Zoro # G2358702
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Contact Type 1 NC, 2 NO
- Defrost Time (Minutes) 1 to 27-1/2
- Enclosure Material NEMA 1 Metal Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8025-00
- Zoro # G2358702
- UPC # 094701226586
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 40 A |
Contact Type | 1 NC, 2 NO |
Defrost Time (Minutes) | 1 to 27-1/2 |
Enclosure Material | NEMA 1 Metal Indoor |
Max. On/Off Cycles | 12 |
Termination Type | Time Terminated |
Defrost Initiation | Time Initiated |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Switch Rating | 40 Amps Non Ind., 690VA (per pole) |
Electrical Rating | 120V AC, 60 Hz, 2HP |
Agency Approvals | UL Listed|UL Recognized |
Series Application | 8025 Series Adjustable Cycle, Time Initiated, Time Terminated |
Enclosure | Metal (indoor) NEMA 1 |
Switch | 2 NO-1 NC |
Description
Defrost Timer Control, Voltage 120V AC, Amps 40 A, Contact Type 1 NC, 2 NO, Max. On/Off Cycles 12, Defrost Time (Minutes) 1 to 27-1/2, Enclosure Material NEMA 1 Metal Indoor, Termination Type Time Terminated, Defrost Initiation Time Initiated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- Paragon Defrost Timers