Shop All Defrost Timers
This Product is Discontinued
Paragon
Defrost Timer Control, 15A, Mechanical (Discontinued)
Mfr # G1401-00
Zoro # G3708175
This Product is Discontinued
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 4 Per Day
- Defrost Time (Minutes) 381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # G1401-00
- Zoro # G3708175
- UPC # 662013779948
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Residential Defrost Timer |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 4 Per Day |
Defrost Time (Minutes) | 381 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Description
Residential Defrost Timer, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 4 Per Day, Defrost Time (Minutes) 381, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.