Shop All Defrost Timers
Paragon
Defrost Timer Control, 120VAC, 15A
Mfr # A1401-00
Zoro # G3708181
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 4 Per Day
- Defrost Time (Minutes) 381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # A1401-00
- Zoro # G3708181
- UPC # 662013779894
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Residential Defrost Timer |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 4 Per Day |
Defrost Time (Minutes) | 381 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Defrost Cycles | 6 hours |
Series Application | Defrost Timer in Refrigeration |
Defrost Timing | 21 minutes |
Electrical Rating | 120V AC, 60 Hz, 15 Amps, 1/2 HP |
Description
Residential Defrost Timer, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 4 Per Day, Defrost Time (Minutes) 381, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 899, Square Box (899)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 7A, 600V AC, Non-Indicating (FLSR007)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start, Start/Stop, 250-500V, 29-35A (AF3806P4M-4L)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Defrost Control, 208/240V (8145-20B)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- Paragon Timers