Shop All Fan Parts
Paragon
Defrost Timer, 240V, Odd HR with Solenoid
Mfr # D877-20
Zoro # G9915836
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240V
- For Use With RM Series Program Module
- Fits Brand Paragon
- Phase 3
- Includes Trippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 208-240V |
For Use With | RM Series Program Module |
Fits Brand | Paragon |
Phase | 3 |
Includes | Trippers |
Item | Defrost Timer,240V,Circuit Mode, Odd HR with Solenoid |
Description
Defrost Timer,240V,Circuit Mode, Odd HR with Solenoid, Fits Brand Paragon, Includes Trippers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- ERIE Valve Body, 3/4inNPT, 2.5 CV, 2 Way (VT2322)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- BROAN Round Damper Assembly 6 In (97014760)
- ANTHONY Door Gasket, 26-3/8" x 71-1/16" (02-14160-2017)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- DAYTON Capacitor (VE1YNW5CG)
- BROAN Oval Phillips Screw 10-18 x 1-1/4 In (99150528)
- Paragon Fan Parts