Shop All Fan Parts
Paragon
Defrost Timer, 240V, Even HR with Solenoid
Mfr # A877-20
Zoro # G9915851
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240V
- For Use With RM Series Program Module
- Phase 3
- Fits Brand Paragon
- Includes Trippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 208-240V |
For Use With | RM Series Program Module |
Phase | 3 |
Fits Brand | Paragon |
Includes | Trippers |
Item | Defrost Timer, 240V, Circuit Mode, Even HR with Solenoid |
Description
Defrost Timer, 240V, Circuit Mode, Even HR with Solenoid, Fits Brand Paragon, Includes Trippers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- XPOWER 13 Inch. x 13 Inch. x 2 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers (HEPA50-33)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- CARRIER Fan Blade, 3.25" dia., 12 Blades (LA01ZC003)
- DAYTON Replacement Blower 'Wheel (2ZB44)
- DAYTON Actuator (UL14-3050)
- DAYTON Side Guard (CPB25001001G)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- DELFIELD Door Gasket, 27-1/4" x 21-13/16" (1702090)
- Paragon Fan Parts