Shop All Defrost Timers
Paragon
Defrost Timer, 208/240V, SPDT Switch
Mfr # 8045-20
Zoro # G1401242
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type SPDT
- Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
- Defrost Time (Minutes) 4 to 110, 2 min Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8045-20
- Zoro # G1401242
- UPC # 687152066131
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | SPDT |
Max. On/Off Cycles | 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles |
Defrost Time (Minutes) | 4 to 110, 2 min Increments |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Switch Arrangement for Contacts 1-3 | Open |
Agency Approvals | UL Listed|UL Recognized |
Series Application | 8045 Series Electric Heat, Hot Gas, or Compressor Shutdown Defrosting, 50Hz available |
Switch Arrangement for Contacts 2-4 | Closed |
Electrical Rating | 208-240V AC, 60 Hz; 208-240V AC, 50 Hz |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
Enclosure | Heavy Duty Steel |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type SPDT, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- MARINCO CS30-50 EEL 30A 125V Shore Power Cordset - 50' - Yellow (CS30-50)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts (P1200AWK)
- PARAGON Defrost Timer Control (8025-00)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- Paragon Timers