Shop All Defrost Timers
This Product is Discontinued
Paragon
Defrost Timer, 208/240V, 2NO, 2NC Switches (Discontinued)
Mfr # 632-20
Zoro # G0970417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 208/240V AC
- Amps 10 A
- Contact Type 2 NO/2 NC
- Max. On/Off Cycles 1 to 8 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
- Defrost Time (Minutes) 3 to 45, 3 min Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paragon
- MFR # 632-20
- Zoro # G0970417
- UPC # 662013124014
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 10 A |
Contact Type | 2 NO/2 NC |
Max. On/Off Cycles | 1 to 8 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles |
Defrost Time (Minutes) | 3 to 45, 3 min Increments |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 10 A, Contact Type 2 NO/2 NC, Max. On/Off Cycles 1 to 8 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 3 to 45, 3 min Increments, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.