Shop All Defrost Timers
Paragon
Defrost Timer, 120V, SPDT Switch
Mfr # 8045-00
Zoro # G3240316
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Contact Type SPDT
- Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
- Defrost Time (Minutes) 4 to 110, 2 min Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8045-00
- Zoro # G3240316
- UPC # 687152066124
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 40 A |
Contact Type | SPDT |
Max. On/Off Cycles | 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles |
Defrost Time (Minutes) | 4 to 110, 2 min Increments |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Switch Arrangement for Contacts 1-3 | Open |
Electrical Rating | 120V AC, 60 Hz |
Agency Approvals | UL Listed|UL Recognized |
Series Application | 8045 Series Electric Heat, Hot Gas, or Compressor Shutdown Defrosting |
Switch Arrangement for Contacts 2-4 | Closed |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Enclosure | Heavy Duty Steel |
Description
Defrost Timer Control, Voltage 120V AC, Amps 40 A, Contact Type SPDT, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Aluminum (SA2425)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer Control (8025-00)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- Paragon Defrost Timers