Shop All Defrost Timers
Paragon
Defrost Timer, 120V, 8 Cycles, 21 Min
Mfr # A1402-00
Zoro # G4017991
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 8 Per Day
- Defrost Time (Minutes) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # A1402-00
- Zoro # G4017991
- UPC # 662013779580
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 8 Per Day |
Defrost Time (Minutes) | 21 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Defrost Timing | 21 minutes |
Series Application | Defrost Timer in Refrigeration |
Defrost Cycles | 8 hours |
Electrical Rating | 120V AC, 60 Hz, 15 Amps, 1/2 HP |
Description
Defrost Timer Control, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 8 Per Day, Defrost Time (Minutes) 21, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QEXXXX)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- Paragon Timers