Shop All Defrost Timers
Paragon
Defrost Timer, 120V, 6 Cycles, 25 Min
Mfr # G1400-00
Zoro # G3925266
original price:
$15.83
7% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # G1400-00
- Zoro # G3925266
- UPC # 662013779542
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 25 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Electrical Rating | 120V AC, 60 Hz, 15 Amps, 1/2 HP |
Defrost Cycles | 6 hours |
Series Application | Defrost Timer in Refrigeration |
Defrost Timing | 25 minutes |
Description
Defrost Timer Control, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 25, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- Paragon Defrost Timers