Shop All Defrost Timers
Paragon
Defrost Control, 208/240V
Mfr # 8145-20B
Zoro # G4630211
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type SPDT
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 4 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8145-20B
- Zoro # G4630211
- UPC # 662013211455
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | SPDT |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 4 to 110 |
Enclosure Material | Heavy Steel |
Termination Type | Temperature Or Pressure |
Defrost Initiation | Time |
Switch Arrangement for Contacts 2-4 | Closed |
Agency Approvals | UL Listed|UL Recognized |
Electrical Rating | 208-240V AC, 60 Hz |
Terminations | Temperature or Pressure |
Switch Arrangement for Contacts 1-3 | Open |
Series Application | Electric Heat, Hot Gas, or Compressor Shutdown |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type SPDT, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Heavy Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- FLEX-STRUT Stud Nut, 1/4" x 1-3/8" (FS-1/4-3SN E/G)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- Paragon Timers