Shop All Defrost Timers
Paragon
Defrost Control, 208/240V
Mfr # 8041-20
Zoro # G4275932
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type 1 NO/2 NC
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 4 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8041-20
- Zoro # G4275932
- UPC # 687152066117
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | 1 NO/2 NC |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 4 to 110 |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Switch Arrangements for Contacts 3-N | Closed |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Agency Approvals | UL Listed|UL Recognized |
Electrical Rating | 208-240V AC, 60 Hz|208-240V AC, 50 Hz |
Enclosure | Heavy Duty Steel |
Switch Arrangement for Contacts 1-3 | Open |
Switch Arrangement for Contacts 2-4 | Closed |
Series Application | 8041 Series Electric Heat Defrosting (Auxiliary Contract Models), 50 Hz available |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type 1 NO/2 NC, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- Paragon Timers