Shop All Defrost Timers
Paragon
Defrost Control, 208/240V, 6 Cycles
Mfr # 8141-20
Zoro # G4273394
original price:
$126.55
5% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type 1 NO/2 NC
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 4 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paragon
- MFR # 8141-20
- Zoro # G4273394
- UPC # 662013124083
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | 1 NO/2 NC |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 4 to 110 |
Enclosure Material | Heavy Steel |
Termination Type | Temperature Or Pressure |
Defrost Initiation | Time |
Initiation/Termination Type | Time / Temperature or Pressure |
Enclosure | Heavy Duty Steel |
Switch Arrangement for Contacts 1-3 | Open |
Comments | Bracket available & 50 Hz |
Switch Arrangement for Contacts 2-4 | Closed |
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Switch Arrangements for Contacts 3-N | Closed |
Electrical Rating | 208-240V AC, 60 Hz; 208-240V AC, 50 Hz |
Agency Approvals | UL Listed|UL Recognized |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type 1 NO/2 NC, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Heavy Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- Paragon Timers