Shop All Defrost Timers
Paragon
Defrost Control, 120V
Mfr # 8047-00
Zoro # G4264391
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Contact Type 2 NO/1 NC
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 4 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 8047-00
- Zoro # G4264391
- UPC # 100790460043
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 40 A |
Contact Type | 2 NO/1 NC |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 4 to 110 |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Enclosure | Heavy Duty Steel |
Agency Approvals | UL Listed|UL Recognized |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
Electrical Rating | 120V AC, 60 Hz |
Switch Arrangement for Contacts 2-4 | Open |
Series Application | 8047 Series Electric Heat Defrosting (Auxiliary Contract Models) |
Switch Arrangement for Contacts 1-3 | Open |
Switch Arrangements for Contacts 3-N | Closed |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Description
Defrost Timer Control, Voltage 120V AC, Amps 40 A, Contact Type 2 NO/1 NC, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, White (22965801)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/2NC (S804120)
- Paragon Defrost Timers