Shop All Canopies & Shelters
Paragon
12' x 20' Novara Faux Wood Louvered Pergola
Mfr # 624PRH41220GY
Zoro # G811942039
product price: $6,810.99
/ea
Free Shipping & Returns
$6,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paragon
- MFR # 624PRH41220GY
- Zoro # G811942039
- Country of Origin China
- Category Canopies & Shelters
Description
Rely on a durable and long-lasting product to enhance your outdoor spaces with this Paragon Novara faux wood pergola. Made of aluminum that's made to look like wood this louvered pergola is sure to add elegance and style to a variety of outdoor settings. Thanks to its aluminum and steel frame construction this pergola is long-lasting compared to wood that can rot and is designed for all seasons. Its durability makes this pergola ideal for use in outdoor dining areas catered venues lounges and pool patios.The Novara line allows you to manually adjust the two-panel louvers creating a traditional open roof pergola or a closed roof pavilion. With this design it gives you the option of providing a shaded area to protect against the sun or rain. You can also tilt the louvers up to an angle of 130 degrees for a clear view of the sky. Plus this pergola is UV-protected and has a powder-coated construction. Its built-in gutter system drains water so this pergola can be used in the rain without fear of your guests getting wet.This pergola includes all necessary hardware for assembly as well as a step-by-step instruction manual.Thanks to the included anchoring hardware you can safely secure this pergola on a patio grass or poolside. It has a wind rating of 80 mph.Overall Dimensions:Length: 12'Width: 19' 10''Height: 7' 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Leather Spur Straps (20268)
- SGW EVERLAST SGW Everlast RIV6515X1 Riviera 12 x 180 x 1.75 in. Artificial Turf (RIV6515X1)
- IK SPRAYERS Collar Seal, Viton (83811314)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (PS4240H-SP)
- PALRAM Palram - Canopia HG1006 Shade Kit - 6.5 ft. x 7.5 ft. (HG1006)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Red Triangle (SHSRED-161622-X)
- CLEARSPAN Freestanding Poly Building 20'W x 12'H x 40'L White (107765W)
- BULBHEAD ID Theft Prevention Stamp Plastic Roller (BU8210)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Red Triangle (SHSRED-121217-X)
- ERGODYNE Single Heavy-Duty Pop-Up Tent, 10 ft., Bl (6000)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- Paragon Canopies & Shelters