Paragon

12' x 16' Modena Faux Wood Pergola


product price: $3,866.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rely on a durable and long-lasting product to enhance your outdoor spaces with this Paragon Modena faux wood pergola. Made of heavy-duty aluminum that's made to look like wood this pergola is sure to add elegance and style to a variety of outdoor settings. Thanks to its heavy-gauge aluminum construction that's 20% thicker than other brands this pergola is long-lasting compared to wood that can rot rust-resistant and reliable in all seasons in a range of climates. Its durability makes this pergola ideal for use in outdoor dining areas catered venues lounges and pool patios.The Modena line features a beautiful espresso frame and a mocha canopy that's made of polyester and eight times thicker than other brands. Plus the canopy is water-resistant and UV-protected. This pergola's quick and easy adjustable design allows you to decide how much sunlight to let in. With the canopy closed this pergola can help protect against the sun while a fully open canopy can let sunlight in or allow your guests to enjoy the view of the sky. The frame is powder-coated to protect against chipping.This pergola includes all necessary hardware for assembly as well as a step-by-step instruction manual. Thanks to the included anchoring hardware you can safely secure this pergola on a patio grass or poolside. It has a wind rating of 65 mph.Overall Dimensions:Length: 11' 10''Width: 15' 9''Height: 7' 10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.