Paragon

12' x 12' Santa Monica Faux Wood Gazebo


product price: $3,181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rely on a durable and long-lasting product to enhance your outdoor spaces with this Paragon Santa Monica faux wood gazebo. Made of aluminum that's made to look like wood this gazebo is sure to add elegance and style to a variety of outdoor settings rain or shine. Thanks to its premium quality heavy-gauge aluminum construction this gazebo is long-lasting compared to wood that can rot rust-resistant and reliable in all seasons in a range of climates. Its durability makes this gazebo ideal for use in outdoor dining areas catered venues lounges and pool patios.The Santa Monica line features a solid and sturdy structure that is water-resistant with a multi-layer aluminum composite roof featuring a reinforced polyethylene core to provide temperature and sound insulation. The roof's underside boasts a cream color that's perfect for reflecting candlelight in the evening. Plus it provides shade in sunny weather and protection from the rain with a wind escapement at the roof peak for optimal air flow. With a sleek black color this gazebo's aluminum has a powder-coated finish to ensure years of long-lasting use protecting against chipping peeling or fading.This gazebo includes all necessary hardware for assembly as well as a step-by-step instruction manual. The robust posts come with pre-drilled anchor plates and plate covers for a sturdy and stylish structure. Thanks to the included anchoring hardware you can safely secure this gazebo on a patio grass or poolside. It has a wind rating of 65 mph.Overall Dimensions:Length: 11' 8''Width: 11' 8''Height: 9' 7''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.